4 in. 26 ga. Round Takeoff
TO30 4 in. 26 ga. Round Takeoff
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Round adjustable top takeoff
- Tabbed opening
- Galvanized steel
- Adjustable swivel for maximum access
- Manufacturer may vary based on your location
Documents
Specifications
- Adjustable:
- No
- Coating:
- Galvanized
- Collection:
- TO30
- Diameter:
- 4
- Duct Size:
- 4 in
- Gauge (metal):
- 26
- Material:
- Steel
- Product Type:
- Takeoff
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round