This product requires certification to purchase.

7 in. Round to Rectangular Top Takeoff

TO54 7 in. Round to Rectangular Top Takeoff

  • Fast #
  • Part #SHMTTODBW
  • Item #3687651
  • Manufacturer Part #TO5407
3.3 out of 5 Customer Rating

TO54 7 in. Round to Rectangular Top Takeoff

  • Fast #
  • Part #SHMTTODBW
  • Item #3687651
  • Manufacturer Part #TO5407
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Square top ductboard takeoff with a 1" rise
  • Long tabbed opening
  • Galvanized steel, riveted construction
  • Collar attached with bead system
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Adjustable:
No
Coating:
Galvanized
Collection:
TO54
Diameter:
7
Duct Size:
7 in
Material:
Steel
Product Type:
Top Takeoff
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
R value:
R4
Vent Duct Shape:
Rectangular to Round