1-3/20 in. Stainless Steel Cartridge
1-3/20 in. Stainless Steel Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 2, ANSI 372
- Brand Model Compatibility:
- Tomlinson Industries 1016448 Bubbler
- GSA Approved:
- No
- Height:
- 1-17/100
- IAPMO Listed:
- No
- Length:
- 2-13/100
- Material:
- Stainless Steel
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Width:
- 1-3/20