This product requires certification to purchase.

Single Handle Lever Water Filter Faucet in Satin Nickel

Tomlinson Industries

Designer Series Single Handle Lever Water Filter Faucet in Satin Nickel

  • Fast #
  • Part #T1019301
  • Item #4144951
  • Manufacturer Part #1019301
4.5 out of 5 Customer Rating
Brand image
Tomlinson Industries

Designer Series Single Handle Lever Water Filter Faucet in Satin Nickel

  • Fast #
  • Part #T1019301
  • Item #4144951
  • Manufacturer Part #1019301
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61-9
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Designer Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection Size:
1/4 in
Faucet Height:
12 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Spout Reach:
5 in
Spout Type:
Swivel