47/50 x 1/5 in. Flanged
47/50 x 1/5 in. Flanged
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Connection Size:
- 47/50
- Height:
- 7/20 in
- NSF Certified:
- No
- UL Listed:
- No