Tool for TT Technologies Incorporated Basic Kit 2-1/2 - 4-1/4 in. Lines
Tool for TT Technologies Incorporated Basic Kit 2-1/2 - 4-1/4 in. Lines
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Performs accurate horizontal bores from 50 to 150 feet in length in all displaceable soils: sand, loam, and even gravel
- Easily launched by hand or from cradle
- Patented reciprocating stepped-cone chisel head keeps the tool on the correct path
- Perfect for both the heavy user and occasional installer for trenchless installation of plastic and copper service line
- Basic kit includes: tool, air supply hose, lubricator, 1 gallon of grundo oil, magnetic starting level, operators and parts manual
- Piercing tool strokes per minute: 400
Specifications
- Application:
- Plastic, Copper
- Brand Model Compatibility:
- TT Technologies Incorporated Basic Kit 2-1/2 in - 4-1/4 in Lines
- Length:
- 57 in