10.3 oz. Plastic Sealant in Stone Grey
Rainbuster 10.3 oz. Plastic Sealant in Stone Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Best choice for weatherization & stucco scopes of work
- Multi-use
- Seals house wrap/building wrap, sheet metal joints, penetrations
- High performance polyurethane formulation
- Prevents leaks & call backs
- Superior adhesion and flexibility
- Flexes +/-35% to maintain seal
Documents
Specifications
- ASTM:
- ASTM C-510, ASTM C-719, ASTM C-794, ASTM C-920, ASTM D-2240, ASTM D-412
- Application:
- Concrete, Doors, Industrial, OEM, HVAC, Trim, Windows
- Collection:
- Rainbuster
- Color Finish Category:
- Greys
- Color Finish Name:
- Stone Grey
- Material:
- Plastic
- Material Type:
- Polyurethane
- Product Type:
- Sealant
- Size:
- 10.3 oz
- Temperature Range:
- 20 to 120 Deg F