This product requires certification to purchase.

10.3 oz. Plastic Sealant in White

Top Industrial

Rainbuster 10.3 oz. Plastic Sealant in White

  • Fast #
  • Part #T900WHT
  • Item #1729546
  • Manufacturer Part #TOP900WHT
4.1 out of 5 Customer Rating
Brand image
Top Industrial

Rainbuster 10.3 oz. Plastic Sealant in White

  • Fast #
  • Part #T900WHT
  • Item #1729546
  • Manufacturer Part #TOP900WHT
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Best choice for weatherization & stucco scopes of work
  • Multi-use
  • Seals house wrap/building wrap, sheet metal joints, penetrations
  • High performance polyurethane formulation
  • Prevents leaks & call backs
  • Superior adhesion and flexibility
  • Flexes +/-35% to maintain seal
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-510, ASTM C-719, ASTM C-794, ASTM C-920, ASTM D-2240, ASTM D-412
Application:
Concrete, Doors, Industrial, OEM, HVAC, Trim, Windows
Collection:
Rainbuster
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Material Type:
Polyurethane
Product Type:
Sealant
Size:
10.3 oz
Temperature Range:
20 to 120 Deg F