4-5/8 in. Cup Pull in Oil Rubbed Bronze
4-5/8 in. Cup Pull in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Case: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 15/16
- Hardware Type:
- Drawer Pull
- Length:
- 4-5/8
- Material:
- Zinc Alloy
- Shape:
- Cup
- Style:
- Traditional
- UPC:
- 840355007442
- Width:
- 1-7/16