This product requires certification to purchase.

5-7/16 in. Center-to-Center Bar Pull in Stainless Steel

Top Knobs

5-7/16 in. Center-to-Center Bar Pull in Stainless Steel

  • Fast #
  • Part #TKSS83
  • Item #7108813
  • Manufacturer Part #SS83
4.5 out of 5 Customer Rating
Brand image
Top Knobs

5-7/16 in. Center-to-Center Bar Pull in Stainless Steel

  • Fast #
  • Part #TKSS83
  • Item #7108813
  • Manufacturer Part #SS83
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-3/8 in
Diameter - Base:
5/8 in
Hardware Type:
Drawer Pull
Length:
5-7/16 in
Material:
Stainless Steel
Style:
Contemporary
UPC:
840355236385
Width:
5/8 in