This product requires certification to purchase.

2 in. Brass Cabinet Pull in Polished Nickel

Top Knobs

Additions 2 in. Brass Cabinet Pull in Polished Nickel

  • Fast #
  • Part #TKM1784
  • Item #7029705
  • Manufacturer Part #M1784
3.7 out of 5 Customer Rating
Brand image
Top Knobs

Additions 2 in. Brass Cabinet Pull in Polished Nickel

  • Fast #
  • Part #TKM1784
  • Item #7029705
  • Manufacturer Part #M1784
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Additions
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1/2 in
Hardware Type:
Latch
Length:
2 in
Material:
Zinc Alloy
Style:
Rustic, Traditional
UPC:
840355017847
Width:
2 in