This product requires certification to purchase.

7-1/8 in. Pull in Brushed Stainless Steel

Top Knobs

Alton 7-1/8 in. Pull in Brushed Stainless Steel

  • Fast #
  • Part #TKSS107
  • Item #7108842
  • Manufacturer Part #SS107
3.7 out of 5 Customer Rating
Brand image
Top Knobs

Alton 7-1/8 in. Pull in Brushed Stainless Steel

  • Fast #
  • Part #TKSS107
  • Item #7108842
  • Manufacturer Part #SS107
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Alton
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Depth:
1-3/8 in
Diameter - Base:
13/16 in
Hardware Type:
Pull
Length:
3/8 in
Material:
Stainless Steel
Style:
Contemporary, Modern
UPC:
840355236576
Width:
3/8 in