*CVR* AQUA BATH TISSUE HOOK
Aqua Bath *CVR* AQUA BATH TISSUE HOOK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Base Plate Height:
- 1-1/4
- Collection:
- Aqua Bath
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Height:
- 3-3/4
- Installation Type:
- Wall Mount
- Length:
- 4
- Projection:
- 3-1/4
- Type:
- TAQ4BB
- UPC:
- 840355201086
- Width:
- 6