1-1/4 in. Lund Knob in Brushed Satin Nickel
Asbury 1-1/4 in. Lund Knob in Brushed Satin Nickel
Package Quantity Info:
Each: 1 Case: 25-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- Collection:
- Asbury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/16
- Diameter - Base:
- 5/8
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Traditional
- UPC:
- 840355013061
- Width:
- 1-1/4