1-1/8 in. Ringed Knob in Polished Nickel
Asbury 1-1/8 in. Ringed Knob in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Asbury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1 in
- Diameter - Base:
- 5/8 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/8 in
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Traditional
- Width:
- 1-1/8 in