18 in. Square Bar Pull in Brushed Satin Nickel
Asbury 18 in. Square Bar Pull in Brushed Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
Specifications
- Collection:
- Asbury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/4
- Diameter - Base:
- 3/8
- Hardware Type:
- Bar Pull
- Length:
- 18
- Material:
- Zinc Alloy
- Style:
- Contemporary
- UPC:
- 840355236750
- Width:
- 3/8