3-3/4 in. Cup Pull in Polished Nickel
Asbury 3-3/4 in. Cup Pull in Polished Nickel
Package Quantity Info:
Each: 1 Case: 25-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Collection:
- Asbury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 15/16
- Hardware Type:
- Cup Pull
- Length:
- 3-3/4
- Material:
- Zinc Alloy
- Style:
- Traditional
- UPC:
- 840355013016
- Width:
- 1-1/8