32-1/4 x 3/4 in. Center Pull in Brushed Satin Nickel
Asbury 32-1/4 x 3/4 in. Center Pull in Brushed Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Asbury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 2
- Diameter - Base:
- 5/8
- Hardware Type:
- Bar Pull
- Length:
- 32-1/4
- Material:
- Steel
- Style:
- Transitional
- UPC:
- 840355708912
- Width:
- 3/4