4-5/8 in. Rue Pull in Polished Nickel
Asbury 4-5/8 in. Rue Pull in Polished Nickel
Package Quantity Info:
Each: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Asbury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/16 in
- Diameter - Base:
- 13/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 4-5/8 in
- Material:
- Zinc Alloy
- Style:
- Traditional
- UPC:
- 840355012934
- Width:
- 13/16 in