6-5/8 in. Cabinet Bar Pull in Polished Nickel
Asbury Charlotte 6-5/8 in. Cabinet Bar Pull in Polished Nickel
Package Quantity Info:
Each: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Asbury Charlotte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-7/16 in
- Diameter - Base:
- 9/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 6-5/8 in
- Material:
- Zinc Alloy
- Style:
- Modern, Traditional
- UPC:
- 840355012781
- Width:
- 5/8 in