Cup Pull in Polished Nickel
Asbury Cup Pull in Polished Nickel
Package Quantity Info:
Each: 1 Case: 25-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Collection:
- Asbury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3/4
- Diameter - Base:
- 5/8
- Hardware Type:
- Cup Pull
- Length:
- 4
- Material:
- Zinc Alloy
- Style:
- Transitional
- UPC:
- 840355012996
- Width:
- 1-1/8