This product requires certification to purchase.

5-7/16 x 1/2 in. Griggs Pull in Polished Nickel

Top Knobs

Asbury Griggs 5-7/16 x 1/2 in. Griggs Pull in Polished Nickel

  • Fast #
  • Part #TKM1268
  • Item #4917429
  • Manufacturer Part #M1268
3.3 out of 5 Customer Rating
Brand image
Top Knobs

Asbury Griggs 5-7/16 x 1/2 in. Griggs Pull in Polished Nickel

  • Fast #
  • Part #TKM1268
  • Item #4917429
  • Manufacturer Part #M1268
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-3/16 in
Diameter - Base
1/2 in
Length
5-7/16 in
Width
1/2 in
Characteristics & Features
Collection
Asbury Griggs
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Hardware Type
Bar Pull
Material
Zinc Alloy
Style
Contemporary, Transitional
Warranty & Product Information
UPC
840355012682