9-1/8 in. Cabinet Bar Pull in Polished Nickel
Asbury Hopewell 9-1/8 in. Cabinet Bar Pull in Polished Nickel
Package Quantity Info:
Each: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Asbury Hopewell
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-7/16
- Diameter - Base:
- 3/8
- Hardware Type:
- Bar Pull
- Length:
- 9-1/8
- Material:
- Steel
- Style:
- Contemporary, Transitional
- UPC:
- 840355012729
- Width:
- 15/32