*CVR* ASPEN PEAK KNOB 1-1/4 IN
Aspen *CVR* ASPEN PEAK KNOB 1-1/4 IN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Aspen
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Silicon Bronze Light
- Depth:
- 1-3/8
- Diameter - Base:
- 3/8
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4
- Material:
- Cast Bronze
- Style:
- Traditional
- UPC:
- 840355014853
- Width:
- 1-1/4