This product requires certification to purchase.

1-3/8 in. Knob in Silicon Bronze Light

Top Knobs

Aspen 1-3/8 in. Knob in Silicon Bronze Light

  • Fast #
  • Part #TKM1500
  • Item #7029121
  • Manufacturer Part #M1500
4.9 out of 5 Customer Rating
Brand image
Top Knobs

Aspen 1-3/8 in. Knob in Silicon Bronze Light

  • Fast #
  • Part #TKM1500
  • Item #7029121
  • Manufacturer Part #M1500
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Silicon Bronze Light Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Aspen
Color Finish Category:
Bronze Tones
Color Finish Name:
Silicon Bronze Light
Depth:
1-7/16 in
Hardware Type:
Cabinet Knob
Length:
1-3/8 in
Material:
Cast Bronze
Style:
Contemporary
UPC:
840355015003
Width:
5/8 in