9-3/4 in. Flat Sided Pull in Light Bronze
Aspen 9-3/4 in. Flat Sided Pull in Light Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
Specifications
- Collection:
- Aspen
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Light Bronze
- Depth:
- 1-3/4
- Diameter - Base:
- 5/8
- Hardware Type:
- Pull
- Length:
- 9-3/4
- Material:
- Cast Bronze
- Style:
- Modern, Transitional
- UPC:
- 840355013719
- Width:
- 11/16