1-1/2 x 7/8 in. Oval Backplate in Polished Nickel
Aspen II 1-1/2 x 7/8 in. Oval Backplate in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Aspen II
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3/16 in
- Hardware Type:
- Backplate
- Length:
- 1-1/2 in
- Material:
- Cast Bronze
- Style:
- Contemporary, Modern, Rustic
- UPC:
- 840355232790
- Width:
- 7/8 in