This product requires certification to purchase.

1-3/16 in. Handle in Polished Nickel

Top Knobs

Aspen II 1-3/16 in. Handle in Polished Nickel

  • Fast #
  • Part #TKM2067
  • Item #7109754
  • Manufacturer Part #M2067
4 out of 5 Customer Rating
Brand image
Top Knobs

Aspen II 1-3/16 in. Handle in Polished Nickel

  • Fast #
  • Part #TKM2067
  • Item #7109754
  • Manufacturer Part #M2067
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Aspen II
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-3/8 in
Diameter - Base:
7/16 in
Hardware Type:
Cabinet Knob
Length:
1-3/16 in
Shape:
Round
Style:
Contemporary
UPC:
840355233339
Width:
15/16 in