1-3/8 in. Round Cabinet Knob in Brushed Satin Nickel
Aspen II 1-3/8 in. Round Cabinet Knob in Brushed Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Aspen II
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/8
- Diameter - Base:
- 9/16
- Hardware Type:
- Knob
- Length:
- 1-3/8
- Material:
- Cast Bronze
- Shape:
- Round
- Style:
- Contemporary, Modern, Transitional
- UPC:
- 840355233490
- Width:
- 1-3/8