5 in. Rounded Pull in Polished Chrome
Aspen II 5 in. Rounded Pull in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Aspen II
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-5/16
- Diameter - Base:
- 1
- Hardware Type:
- Pull
- Length:
- 5
- Material:
- Cast Bronze
- Style:
- Modern
- UPC:
- 840355232547
- Width:
- 13/16