ASPEN II RNDED PULL 6 IN
Aspen II ASPEN II RNDED PULL 6 IN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Aspen II
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-7/16
- Hardware Type:
- Bar Pull
- Length:
- 7
- Material:
- Cast Bronze
- Style:
- Transitional
- UPC:
- 840355232561
- Width:
- 13/16