Round Knob in Medium Bronze
Aspen Round Knob in Medium Bronze
Package Quantity Info:
Each: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Aspen
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Medium Bronze
- Depth:
- 1-1/4
- Diameter - Base:
- 9/16
- Hardware Type:
- Knob
- Length:
- 1-3/8
- Material:
- Cast Bronze
- Shape:
- Round
- Style:
- Modern
- UPC:
- 840355015577
- Width:
- 1-3/8