This product requires certification to purchase.

Amwell Appliance Pull 24 Inch (c-c)

Top Knobs

Bar Pulls Amwell Appliance Pull 24 Inch (c-c)

  • Fast #
  • Part #TKM2640
  • Item #8584970
  • Manufacturer Part #M2640
5 out of 5 Customer Rating
Brand image
Top Knobs

Bar Pulls Amwell Appliance Pull 24 Inch (c-c)

  • Fast #
  • Part #TKM2640
  • Item #8584970
  • Manufacturer Part #M2640
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of high quality steel for lasting durability
  • Coordinates with other items from the Bar Pulls collection
  • All necessary mounting hardware is included
  • Covered by a limited lifetime warranty
  • Includes 1 pull
  • Requires Certification

Specifications

Center to Center:
24 in
Collection:
Bar Pulls
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Hardware Type:
Cabinet Pull
Length:
24-9/16 in
Material:
Steel
Shape:
Rectangular
Style:
Contemporary
Type:
TM2640
UPC:
840355271331
Width:
3/4 in