Amwell Bar Pull 8 13/16 Inch (c-c)
Bar Pulls Amwell Bar Pull 8 13/16 Inch (c-c)
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of high quality steel for lasting durability
- Coordinates with other items from the Bar Pulls collection
- All necessary mounting hardware is included
- Covered by a limited lifetime warranty
- Includes 1 pull
Specifications
- Center to Center:
- 8-13/16 in
- Collection:
- Bar Pulls
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Hardware Type:
- Cabinet Pull
- Length:
- 9-3/16 in
- Material:
- Steel
- Shape:
- Rectangular
- Style:
- Contemporary
- Type:
- TM2632
- UPC:
- 840355271256
- Width:
- 1/2 in