1-1/16 in. Zinc Alloy Cabinet Knob in Flat Black
Barrington 1-1/16 in. Zinc Alloy Cabinet Knob in Flat Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Barrington
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-13/100 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-3/5 in
- Material:
- Zinc Alloy
- Shape:
- Square
- Style:
- Contemporary
- UPC:
- 840355242201
- Width:
- 1-1/16 in