This product requires certification to purchase.

6-3/8 in. Channing Pull in Polished Nickel

Top Knobs

Barrington 6-3/8 in. Channing Pull in Polished Nickel

  • Fast #
  • Part #TTK744PN
  • Item #7108885
  • Manufacturer Part #TK744PN
4.4 out of 5 Customer Rating
Brand image
Top Knobs

Barrington 6-3/8 in. Channing Pull in Polished Nickel

  • Fast #
  • Part #TTK744PN
  • Item #7108885
  • Manufacturer Part #TK744PN
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Barrington
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1 in
Hardware Type:
Pull
Length:
6-3/8 in
Material:
Zinc Alloy
Style:
Modern/Contemporary
UPC:
840355242478
Width:
9/16 in