7 in. Center-to-Center Cup Cabinet Pull in Polished Nickel

You last purchased this on
 
Top Knobs

Barrington 7 in. Center-to-Center Cup Cabinet Pull in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Barrington 7 in. Center-to-Center Cup Cabinet Pull in Polished Nickel

  • Fast #
  • Part #TTK775PN
  • Item #7264544
  • Manufacturer Part #TK775PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Barrington
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Hardware Type:
Drawer Pull
Length:
8-1/2 in
Material:
Zinc Alloy
Shape:
Rectangular
Style:
Contemporary;Transitional