1-1/16 x 1-1/16 in. Channing Knob in Brushed Satin Nickel
Barrington Channing 1-1/16 x 1-1/16 in. Channing Knob in Brushed Satin Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Barrington Channing
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/8
- Diameter - Base:
- 3/8
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/16
- Material:
- Zinc Alloy
- Shape:
- Square
- Style:
- Modern
- UPC:
- 840355242218
- Width:
- 1-1/16