Barrington Channing 1-1/16 x 1-1/16 in. Zinc Alloy Knob in Honey Bronze

Part #TTK740HB  |  Item #7612470  |  Manufacturer Part #TK740HB

$7.34 EACH

Color/Finish: Honey Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Base Diameter: 3/8 in

Collection: Barrington Channing

Color Finish: Honey Bronze

Color Finish Category: Bronze Tones

Depth: 1-1/8 in

Handle Type: Knob

Length: 1-1/16 in

Material: Zinc Alloy

Style: Contemporary;Transitional