Barrington Channing 4-1/4 x 1 in. Zinc Alloy Cup Pull in Honey Bronze

Part #TTK772HB  |  Item #7612928  |  Manufacturer Part #TK772HB

$9.68 EACH

Color/Finish: Honey Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Barrington Channing

Color Finish: Honey Bronze

Color Finish Category: Bronze Tones

Handle Type: Pull

Length: 4-1/4 in

Material: Zinc Alloy

Style: Contemporary;Transitional