5-1/4 in. Zinc Alloy Channing Cup Pull in Flat Black
Barrington Channing 5-1/4 in. Zinc Alloy Channing Cup Pull in Flat Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Barrington Channing
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1 in
- Hardware Type:
- Cup Pull
- Length:
- 5-1/4 in
- Material:
- Zinc Alloy
- Style:
- Modern
- UPC:
- 840355233742
- Width:
- 1 in