Top Knobs
Barrington Channing 5-1/4 x 1 in. Zinc Alloy Cup Pull in Ash Grey
Part #TTK773AG | Item #7612270 | Manufacturer Part #TK773AG
How to get it:
Product Details
Specifications
Collection: Barrington Channing
Color Finish: Ash Grey
Color Finish Category: Greys
Handle Type: Pull
Length: 5-1/4 in
Material: Zinc Alloy
Style: Contemporary;Transitional