6-1/2 x 1 in. Zinc Alloy Cup Pull in Honey Bronze

You last purchased this on
 
Top Knobs

Barrington Channing 6-1/2 x 1 in. Zinc Alloy Cup Pull in Honey Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Barrington Channing 6-1/2 x 1 in. Zinc Alloy Cup Pull in Honey Bronze

  • Fast #
  • Part #TTK774HB
  • Item #7612988
  • Manufacturer Part #TK774HB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Honey Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Barrington Channing
Color Finish Category:
Bronze Tones
Color Finish Name:
Honey Bronze
Depth:
1 in
Hardware Type:
Cup Pull
Length:
6-1/2 in
Material:
Zinc Alloy
Style:
Contemporary, Transitional
Width:
1 in