6-3/8 in. Center-to-Center Bar Pull in Brushed Satin Nickel
Barrington Channing 6-3/8 in. Center-to-Center Bar Pull in Brushed Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- Collection:
- Barrington Channing
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Drawer Pull
- Length:
- 6-3/8 in
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Contemporary;Transitional
- UPC:
- 840355242454
- Width:
- 9/16 in