7-5/8 x 9/16 in. Zinc Alloy Pull in Honey Bronze

Top Knobs

Barrington Channing 7-5/8 x 9/16 in. Zinc Alloy Pull in Honey Bronze

Brand image
Top Knobs

Barrington Channing 7-5/8 x 9/16 in. Zinc Alloy Pull in Honey Bronze

  • Part #TTK745HB
  • Item #7612825
  • Manufacturer Part #TK745HB
4.8 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 32ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH
Color Finish Name: Honey Bronze Select Color Finish Name

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Collection:
Barrington Channing
Color Finish Category:
Bronze Tones
Color Finish Name:
Honey Bronze
Depth:
1 in
Diameter - Base:
7/8 in
Hardware Type:
Pull
Length:
7-5/8 in
Material:
Zinc Alloy
Shape:
D-shaped
Style:
Contemporary, Transitional
Width:
9/16 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';