Barrington Channing 8-1/2 x 1 in. Zinc Alloy Cup Pull in Ash Grey

Part #TTK775AG  |  Item #7612343  |  Manufacturer Part #TK775AG

$16.92 EACH

Color/Finish: Ash Grey

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Barrington Channing

Color Finish: Ash Grey

Color Finish Category: Greys

Handle Type: Pull

Length: 8-1/2 in

Material: Zinc Alloy

Style: Contemporary;Transitional