This product requires certification to purchase.

Channing Backplate in Black

Top Knobs

Barrington™ Channing Backplate in Black

  • Fast #
  • Part #TTK741BLK
  • Item #7109481
  • Manufacturer Part #TK741BLK
3.7 out of 5 Customer Rating
Brand image
Top Knobs

Barrington™ Channing Backplate in Black

  • Fast #
  • Part #TTK741BLK
  • Item #7109481
  • Manufacturer Part #TK741BLK
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Barrington™
Color Finish Category:
Blacks
Color Finish Name:
Black
Hardware Type:
Backplate
UPC:
840355242263
Width:
3 in