Top Knobs
Barrington™ Channing Bar Pull in Polished Chrome
Part #TTK745PC | Item #7109784 | Manufacturer Part #TK745PC
How to get it:
Product Details
Specifications
Collection: Barrington™
Color Finish: Polished Chrome
Color Finish Category: Chromes
Handle Type: Bar
Hardware Type: Pull
Length: 6-5/16 in