Channing Pull in Black
Barrington Channing Pull in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Barrington
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Hardware Type:
- Drawer Pull
- Length:
- 3-3/4 in
- UPC:
- 840355242386