This product requires certification to purchase.

Edgewater Knob 1 1/2 Inch Honey Bro

Top Knobs

Barrington Edgewater Knob 1 1/2 Inch Honey Bro

  • Fast #
  • Part #TTK781HB
  • Item #8584779
  • Manufacturer Part #TK781HB
3.5 out of 5 Customer Rating
Brand image
Top Knobs

Barrington Edgewater Knob 1 1/2 Inch Honey Bro

  • Fast #
  • Part #TTK781HB
  • Item #8584779
  • Manufacturer Part #TK781HB
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of high quality materials for lasting durability
  • Coordinates with other items from the Barrington collection
  • All necessary mounting hardware is included
  • Covered by a limited lifetime warranty
  • Includes 1 knob
  • Requires Certification

Documents


Specifications

Collection:
Barrington
Color Finish Category:
Bronze Tones
Color Finish Name:
Honey Bronze
Hardware Type:
Cabinet Knob
Length:
1-1/2 in
Material:
Zinc
Shape:
Rectangular
Style:
Contemporary;Modern
Type:
TTK781HB
UPC:
840355267280
Width:
1 in